14-in-1 HVAC Adjustable-Length Impact Screwdriver

Item #: 2013068

Cat #: 32304

UPC: 092644323041

$ 27.98 EA
Company wide:
5 in stock
Documents & Guides
14-in-1 HVAC Adjustable-Length Impact Screwdriver With Flip Socket, Spin Cap For Optimum Control, Cushon-Grip Handle For Maximum Comfort And Torque, Includes 1/4-Inch And 5/16-Inch Nut Drivers, #0, #1, #2 Phillips, 1/8-Inch (3.2 mm), 3/16-Inch (4.8 mm) and 1/4-Inch (6.4 mm) Slotted, #2 Square, T10, T15 , #2 JIS Bit, Schrader Valve Insertion Bit, and Core Removal Bit

Overview

14-in-1 HVAC Adjustable-Length Impact Screwdriver With Flip Socket, Spin Cap For Optimum Control, Cushon-Grip Handle For Maximum Comfort And Torque, Includes 1/4-Inch And 5/16-Inch Nut Drivers, #0, #1, #2 Phillips, 1/8-Inch (3.2 mm), 3/16-Inch (4.8 mm) and 1/4-Inch (6.4 mm) Slotted, #2 Square, T10, T15 , #2 JIS Bit, Schrader Valve Insertion Bit, and Core Removal Bit
Also known as: 092644323041, 32304, KLE32304

Specifications

Type: HVAC
Type: HVAC