VRT ADJ S/P

Item #: 2013023

Cat #: 9A1027W/SS6

UPC: 781011261085

Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

VRT ADJ S/P
Also known as: 781011261085, 9A1027W/SS6, BLI9A1027W/SS6

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Color: Gray
Wattage: 80
Volts AC: 100 - 277
Diameter: 16 in
Lumens: 11250
Light Technology: LED
Dimmable: No
Color Temperature: 5000 (Bright White)
Color: Gray
Volts AC: 100 - 277
Lumens: 11250
Dimmable: No
Mounting: Pendant
Wattage: 80
Diameter: 16 in
Light Technology: LED