LED Retrofit Lamp

Item #: 2012364

Cat #: LED-8089M345D-G4

UPC: 844006074517

$ 189.25 EA
Company wide:
137 in stock
Documents & Guides
LED Retrofit w/FlexColor for Shoebox/Wallpack: 80 Watt, 10600/10700/10800 Lumens, Color Selectable Temperature: 3000K/4000K/5000K, EX39 Base. Light panel can rotate once the base is tightened to direct light out of the fixture. Enclosed fixture safe and approved for damp locations. Lamps dim to 50% by selecting “LO” on the switch located on the top of the lamp. *DLC Code: PE1R64EU.

Overview

LED Retrofit w/FlexColor for Shoebox/Wallpack: 80 Watt, 10600/10700/10800 Lumens, Color Selectable Temperature: 3000K/4000K/5000K, EX39 Base. Light panel can rotate once the base is tightened to direct light out of the fixture. Enclosed fixture safe and approved for damp locations. Lamps dim to 50% by selecting “LO” on the switch located on the top of the lamp. *DLC Code: PE1R64EU.

Light Efficient Design's Shoebox/ Wallpack retrofits replace HID lamps up to 250W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for encosed fixtures.

Also known as: 844006074517, LED-8089M345D-G4, LGDLED8089M345DG4

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 80
Color Rendering Index (CRI): 80
Type: LED Retrofit, Ballast Bypass (Type B)
Dimmable: Yes
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Standards: DLC Listed (Standard)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 80
Dimmable: Yes
Base: Mogul Extended Screw (EX39)
Wattage: 80
Type: LED Retrofit, Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)