
50W LED SCREW-IN RETROFIT
Item #: 2012362
Cat #: LED-8088E345D-G4
UPC: 844006074470
$ 102.44 EA
Company wide:
59
in stock
Documents & Guides
LED Screw-In Retrofit Lamp with FlexColor: Switch between 3000K, 4000K, & 5000K right on the unit; 50W, 6400/6900/7200 Lumens (Depending on color selected), 120-277V, E26 (Medium Screw) Rotatable base, enables user to accurately direct output to target. “D” Models dim to 50% by selecting “LO” on the switch located on the top of the lamp only.. Rated Average Life: Up to 50,000 Hrs. 50W LED Replaces 175W HID Lamps. Dimensions: 7.9 X 3.75 in. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. LDL Recognized. ###
Overview
LED Screw-In Retrofit Lamp with FlexColor: Switch between 3000K, 4000K, & 5000K right on the unit; 50W, 6400/6900/7200 Lumens (Depending on color selected), 120-277V, E26 (Medium Screw) Rotatable base, enables user to accurately direct output to target. “D” Models dim to 50% by selecting “LO” on the switch located on the top of the lamp only.. Rated Average Life: Up to 50,000 Hrs. 50W LED Replaces 175W HID Lamps. Dimensions: 7.9 X 3.75 in. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. LDL Recognized. ###
Light Efficient Design's Shoebox/ Wallpack retrofits replace HID lamps up to 250W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for encosed fixtures.
Also known as: 844006074470, LED-8088E345D-G4, LGDLED8088E345DG4
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Base: | Medium Screw (E26) |
| Lumens: | 6900, 6400, Selectable, 7200 |
| Material: | Plastic |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 50 |
| Type: | LED Retrofit, Ballast Bypass (Type B) |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 6900, 6400, Selectable, 7200 |
| Color Rendering Index (CRI): | 80 |
| Type: | LED Retrofit, Ballast Bypass (Type B) |
| Base: | Medium Screw (E26) |
| Material: | Plastic |
| Wattage: | 50 |
| Light Technology: | LED |