
30W LED Retrofit Shoebox/Wallpack
Item #: 2012360
Cat #: LED-8087E345D-G4
UPC: 844006074432
$ 79.31 EA
Company wide:
73
in stock
Documents & Guides
LED Lamp for HID Retrofit in Shoebox/Wallpack: Switch between 3000K, 4000K,& 5000K Color Temperature right on the unit; 30W, Lumens: 3500/4200/4300 (Per Color Temp.), 120-277V, Base: Medium Screw (E26), CRI: 92, Rated Average Life: Up to 50,000 Hrs. Replaces 100w HID Lamps. *** Type V Distribution *** NOTE: When installing LED-8000 Series Retrofit Lamps Within HID Fixtures, Ballast Must be Bypassed When Present.
Overview
LED Lamp for HID Retrofit in Shoebox/Wallpack: Switch between 3000K, 4000K,& 5000K Color Temperature right on the unit; 30W, Lumens: 3500/4200/4300 (Per Color Temp.), 120-277V, Base: Medium Screw (E26), CRI: 92, Rated Average Life: Up to 50,000 Hrs. Replaces 100w HID Lamps. *** Type V Distribution *** NOTE: When installing LED-8000 Series Retrofit Lamps Within HID Fixtures, Ballast Must be Bypassed When Present.
The Light Efficient Design LED-8087 is a 30W shoe box / wall pack retrofit, LED. It has a rated voltage of 120-277VAC. The LED-8087 features a Light panel that can rotate once the base is tightened so the light can be focused on a specific target. Includes a fan and thermal sensor to run cool and ensure a long and bright life. It features a space-saving housing, with Type V general distribution optics, and can be used for horizontal mounting. When mounting in an HID fixture, if the ballast is present, it must be bypassed.
Also known as: 844006074432, LED-8087E345D-G4, LGDLED8087E345DG4
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Base: | Medium Screw (E26) |
| Lumens: | 3500, 4200, 4300 |
| Wattage: | 30 |
| Material: | Plastic |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 3500, 4200, 4300 |
| Material: | Plastic |
| Light Technology: | LED |
| Base: | Medium Screw (E26) |
| Wattage: | 30 |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |