7W LED CFL Retrofit Lamp, 40K

Item #: 2012333

Cat #: LED-7322-40K-G3

UPC: 844006060251

Call for price
Company wide:
0 in stock
Documents & Guides
Non-Dimmable LED Lamp, Operates with magnetic ballast or 120-277V line voltage, Wattage: 7W (Replaces up to 26W 2-Pin PL), Color Temperature: 4000K, Bulb: PL, Base: 2-Pin (G24d), Lumens: 900, CRI: 80+. Suitable for damp environments and semi-enclosed recessed fixtures.

Overview

Non-Dimmable LED Lamp, Operates with magnetic ballast or 120-277V line voltage, Wattage: 7W (Replaces up to 26W 2-Pin PL), Color Temperature: 4000K, Bulb: PL, Base: 2-Pin (G24d), Lumens: 900, CRI: 80+. Suitable for damp environments and semi-enclosed recessed fixtures.
Also known as: 844006060251, LED-7322-40K-G3, LGDLED732240KG3***

Specifications

Wattage: 7
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277
Wattage: 7
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)