New

13.5W LED A19 Lamp

Item #: 2012288
Cat #: 13.5A19/LED/950/FR/P/ND 4/1FB
UPC: 046677565190
$ 4.24 EA
Company wide:
35 in stock
13.5 Watt LED A19 Lamp, 1500 Lumens, Color Temperature: 5000K, 90 CRI, Frosted Finish, E26 (Medium Screw) Base, Non-Dimming. OC# 565192, 12NC 929003005604, Prod. name: 13.5A19/LED/950/FR/P/ND 4/1FB.

Overview

13.5 Watt LED A19 Lamp, 1500 Lumens, Color Temperature: 5000K, 90 CRI, Frosted Finish, E26 (Medium Screw) Base, Non-Dimming. OC# 565192, 12NC 929003005604, Prod. name: 13.5A19/LED/950/FR/P/ND 4/1FB.
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.
Also known as: 046677565190, 13.5A19/LED/950/FR/P/ND 4/1FB, PHI13.5A19LED950FR

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 1500
Wattage: 13.500
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 1500
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 13.500

Customer Reviews

No reviews for this product
(0)