LED PAR38

Item #: 2011977
Cat #: 13PAR38/LED/927/F40/DIM/GULW/T20 6/1FB
UPC: 046677567798
$ 11.72 EA
Company wide:
10 in stock
Documents & Guides
LED PAR38 Dimmable Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 90, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. Philips CC# 567792, 12NC 929003030004, Prod. Name: 13PAR38/LED/927/F40/DIM/GULW/T20 6/1FB. Standard Halogen PAR38 90W Equivalent.

Overview

LED PAR38 Dimmable Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 90, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. Philips CC# 567792, 12NC 929003030004, Prod. Name: 13PAR38/LED/927/F40/DIM/GULW/T20 6/1FB. Standard Halogen PAR38 90W Equivalent.
Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.
Also known as: 046677567798, 13PAR38/LED/927/F40/DIM/GULW/T20 6/1FB, PHI13PAR38LED927F4

Specifications

Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Type: Outdoor, Title 20 Compliant
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 40°
Wattage: 13
Type: Outdoor, Title 20 Compliant
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)