8.5W A19 LED Lamp, 27K

Item #: 2011976

Cat #: 8.5A19/LED/927/FR/P/ND 4/1FB

UPC: 046677565114

Company wide:
0 in stock
Documents & Guides
LED A19 Lamp, 8.5 Watt, 800 Lumen, 2700K, 90 CRI, 120 Volt, E26 Medium Screw Base, Non-Dimmable, 60 Watt Incandescent Equivalent *Philips Product # 565119*

Overview

LED A19 Lamp, 8.5 Watt, 800 Lumen, 2700K, 90 CRI, 120 Volt, E26 Medium Screw Base, Non-Dimmable, 60 Watt Incandescent Equivalent *Philips Product # 565119*

Philips A-shape LED lamps are the LED alternative to standard incandescent lamps. providing beautiful light and dependable performance you expect from LED at an affordable price.

Also known as: 046677565114, 8.5A19/LED/927/FR/P/ND 4/1FB, PHI8.5A19LED927FR*

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 8.500
Type: LED Retrofit
Dimmable: No
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 8.500
Dimmable: No
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Type: LED Retrofit