
LED Recessed Downlight, 6", Selectable Watt/Lumen/CCT, 120-277V
Item #: 2011963
Cat #: RT6S900UNVD9SC85A
UPC: 046135656897
Company wide:
0
in stock
Documents & Guides
LED Recessed Downlight, 6 Inch, Selectable Watt: 7/9/11, Selectable Lumen: 500/700/900, Selectable CCT: 3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, Dimmable, 1 per SKU, 4 per Case, Replaces Fluorescent 8/14/15 Watt *Sylvania Part #65689*
Overview
LED Recessed Downlight, 6 Inch, Selectable Watt: 7/9/11, Selectable Lumen: 500/700/900, Selectable CCT: 3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, Dimmable, 1 per SKU, 4 per Case, Replaces Fluorescent 8/14/15 Watt *Sylvania Part #65689*
The SYLVANIA UltraLED RT Downlight Dual Selectable luminaires are offered in 4", 6", 8" and 10" sizes and provide high performing light optimized for both new construction and retrofit applications where pin-based compact fluorescent lamps have previously been used.
Also known as: 046135656897, RT6S900UNVD9SC85A, SYLRT6S900UNVD9SC8
Specifications
| Mounting: | Recessed |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Type: | Dimmable |
| Color: | White |
| Diameter: | 6 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Mounting: | Recessed |
| Type: | Dimmable |
| Diameter: | 6 in |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Color: | White |
| Light Technology: | LED |