PLS LP HDR KYLS

Item #: 2011069

Cat #: 16510

UPC: 780321165106

Call for price
Company wide:
0 in stock
Documents & Guides
EPCO, Lamp Holder, Keyless, Base: Medium Base, Material: Plastic, Mounting: Box Mount, Number Of Terminals: 4, Screw Material: Brass

Overview

EPCO, Lamp Holder, Keyless, Base: Medium Base, Material: Plastic, Mounting: Box Mount, Number Of Terminals: 4, Screw Material: Brass
Also known as: 780321165106, 16510, EPC16510

Specifications

Base: Medium Screw (E26)
Material: Plastic
Color: White
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: White
Material: Plastic
Light Technology: Incandescent