1" Aluminum Flex, 400'

Item #: 2010998

Cat #: 69434

UPC: 032886042409

$ 2.83 FT
Company wide:
0 in stock
Documents & Guides
1 Inch Aluminum Flexible Conduit, 400 Foot Reel

Overview

1 Inch Aluminum Flexible Conduit, 400 Foot Reel

A flexible electrical conduit is a durable tube that protects electrical wiring in enclosed areas with hard turns, such as in water heaters or lighting fixtures. 

Also known as: 032886042409, 69434, 1FAX400

Specifications

Diameter: 1 in
Length: 400 ft
Material: Aluminum
Diameter: 1 in
Material: Aluminum
Length: 400 ft