4' Linear Strip White Finish

Item #: 2010955

Cat #: 65-701

UPC: 045923655593

Company wide:
0 in stock
Documents & Guides
4 ft. LED; Linear Strip Light; Wattage and CCT Selectable; White Finish

Overview

4 ft. LED; Linear Strip Light; Wattage and CCT Selectable; White Finish

The Nuvo 65-701 CCT and wattage selectable linear strip light is the ideal choice in utility lighting fixtures. The rugged quality construction and ease of installation make these ideal for commercial applications. With a quick release button for easy setting and additional options like emergency battery backup, microwave and PIR sensors; this strip light offers versatility and value in one great solution.

Also known as: 045923655593, 65-701, SAT65701

Specifications

Lumens: 6750, 3900, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 30, 40, 50
Color Rendering Index (CRI): 80
Material: Steel
Volts AC: 100 - 277
Standards: California Proposition 65, DLC Listed (Standard)
Light Technology: LED
Dimmable: Yes
Lumens: 6750, 3900, Selectable
Wattage: 30, 40, 50
Material: Steel
Standards: California Proposition 65, DLC Listed (Standard)
Dimmable: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Light Technology: LED