8' 40W T8 LED Lamp, 40K

Item #: 2010918

Cat #: S29924

UPC: 045923299247

$ 42.06 EA
Company wide:
4 in stock
Documents & Guides
40 Watt; 8 Foot; T8 LED; 4000K; Recessed Double Contact Base; 50000 Average rated hours; 5500 Lumens; Type B; Ballast Bypass; Double Ended Wiring

Overview

40 Watt; 8 Foot; T8 LED; 4000K; Recessed Double Contact Base; 50000 Average rated hours; 5500 Lumens; Type B; Ballast Bypass; Double Ended Wiring

Satco's S29924 40-watt 8 foot T8 LED Type B ballast bypass commercial linear replacement lamp offers long LED life, packs 5500 powerful lumens of bRight, and superior quality light. Double ended wiring for convenience, the white bulb features a recessed double contact base and delivers exceptional illumination. At a temperature of 4000 kelvins, this lamp provides 50,000 hours of cool white light.

Also known as: 045923299247, S29924, SATS29924

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Base: Recessed Double Contact (R17d)
Wattage: 40
Length: 8 ft, 96 in
Material: Glass
Lumens: 5500
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Lumens: 5500
Dimmable: No
Color Rendering Index (CRI): 82
Wattage: 40
Material: Glass
Light Technology: LED
Volts AC Range: 120 - 277