AL 6H 45DEG HORZ ELBOW 12R 24W

Item #: 2010901

Cat #: LD6A45HB1224

UPC: 800388142213

Company wide:
0 in stock
Documents & Guides
No Documents Available
AL 6H 45DEG HORZ ELBOW 12R 24W

Overview

AL 6H 45DEG HORZ ELBOW 12R 24W
Also known as: 800388142213, LD6A45HB1224, CBFLD6A45HB1224

Specifications

Material: Aluminum
Angle: 90°
Material: Aluminum
Angle: 90°