RU Solar String Transition Box, 6.72" x 3.17" x 3.61"

Item #: 2010827

Cat #: RU-1-LP

UPC: 635394584982

$ 26.80 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
RU Solar String Transition Box, 600V Nominal Voltage, 57A Max Current, Height: 6.72" x Width: 3.17" x Depth: 3.61", Polycarbonate, NEMA Type 3; NEMA Type 3R; NEMA Type 4; NEMA Type 4X, Light Gray

Overview

RU Solar String Transition Box, 600V Nominal Voltage, 57A Max Current, Height: 6.72" x Width: 3.17" x Depth: 3.61", Polycarbonate, NEMA Type 3; NEMA Type 3R; NEMA Type 4; NEMA Type 4X, Light Gray

The Soltection RU-1-LP Box enables installers to transition up to two microinverter strings to a single conduit, reducing costs by enabling installers to switch to standard building wire. The low profile enclosure is designed to be mounted beneath the array using the optional box bracket accessory or adjacent to the array using racking system accessories and provides a touch-safe and secure means to transition strings. 

Also known as: 635394584982, RU-1-LP, HOFRU1LP

Specifications

Color: Light Gray
Material: Polycarbonate
IP/NEMA Rating: NEMA 3R, NEMA 4X
Color: Light Gray
IP/NEMA Rating: NEMA 3R, NEMA 4X
Material: Polycarbonate