PLATT logo

New Sustainable

SuperFlex Bollard LED

Item #: 2010707
Cat #: LED-8029E345-A-FW
UPC: 844006060671
$ 58.37 EA
Company wide:
517 in stock
LED Bollard Retrofit w/ SuperFlex: Switch between Wattages & Color Temps: 12W, 18W & 24W (1550-3360 Lumen) replacing up to 150W HID. Change color temperatures with a flip of a switch (3000K, 4000K, 5000K), 120-277V, E26 (Medium Screw Base), Multi directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. Operating Temp: -40°F to 122F°.

Overview

LED Bollard Retrofit w/ SuperFlex: Switch between Wattages & Color Temps: 12W, 18W & 24W (1550-3360 Lumen) replacing up to 150W HID. Change color temperatures with a flip of a switch (3000K, 4000K, 5000K), 120-277V, E26 (Medium Screw Base), Multi directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. Operating Temp: -40°F to 122F°.
Light Efficient Design’s Bollard LED retrofits have been designed specifically for use in bollard fixtures and other small applications. Our omni-directional design delivers unsurpassed lumen output, broad even light distribution, easy installation and up to 80% in energy and labor savings over existing HID technology. 24W models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures. 14W and 18W models run cool enough to just be passively cooled.
Also known as: 844006060671, LED-8029E345-A-FW, LGDLED8029E345AFW

Specifications

Wattage: 24, 18, 12, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Volts AC: 120-277
Lumens: 1550, 3360
Color Rendering Index (CRI): 80
Light Technology: LED
Dimming: No
Wattage: 24, 18, 12, Selectable
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Lumens: 1550, 3360
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120-277
Color Rendering Index (CRI): 80
Dimming: No

Customer Reviews

No reviews for this product
(0)