Rail, NXT Horizon Series, 168", Black

Item #: 2010524

Cat #: 168RLD1

UPC: 810039363522

$ 37.49 EA
Company wide:
0 in stock
Documents & Guides
Rail, NXT Horizon Series, 168 Inch, Black

Overview

Rail, NXT Horizon Series, 168 Inch, Black

The culmination of over two decades of experience. Thoughtful design, rigorous engineering, world-class support, and a reliable supply chain are the foundation of what makes us confident that NXT HORIZON® is the NXT Level of DESIGN, SIMPLICITY, and VALUE. 

Also known as: 810039363522, 168RLD1, UNR168RLD1

Specifications

Length: 168 in
Color: Black
Length: 168 in
Color: Black