8' 40W T8 LED Lamp, 50K

Item #: 2010336

Cat #: S29919

UPC: 045923299193

$ 40.80 EA
Company wide:
56 in stock
Documents & Guides
40 Watt; 8 Foot; T8 LED; Single pin Base; 5000K; 50000 Average rated hours; 5500 Lumens; Type B; Ballast Bypass; Double Ended Wiring; DLC 5.1

Overview

40 Watt; 8 Foot; T8 LED; Single pin Base; 5000K; 50000 Average rated hours; 5500 Lumens; Type B; Ballast Bypass; Double Ended Wiring; DLC 5.1

Satco's S29919 40 watt T8 LED 8 foot Linear Type B ballast bypass commercial linear replacement lamp offers long LED life, packs 5500 powerful lumens of bright, superior quality light, and is DLC certified energy efficient. Double-ended wiring for convenience, the white bulb features a single-pin base and delivers exceptional illumination. At a temperature of 5000 kelvins, this lamp provides 50,000 hours of natural light.

Also known as: 045923299193, S29919, SATS29919

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 40
Length: 8 ft, 96 in
Material: Glass
Lumens: 5500
Light Technology: LED
Dimmable: No
Base: 1-Pin (Fa8)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Wattage: 40
Material: Glass
Light Technology: LED
Base: 1-Pin (Fa8)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Length: 8 ft, 96 in
Lumens: 5500
Dimmable: No
Type: Ballast Bypass (Type B)
Standards: DLC Listed (Standard)