7.5BR30/LED/930/120V

Item #: 2010311

Cat #: S28578

UPC: 045923285783

$ 10.68 EA
Company wide:
13 in stock
Documents & Guides
7.5 Watt; BR30 LED; 3000K; Medium Base; 120 Volt

Overview

7.5 Watt; BR30 LED; 3000K; Medium Base; 120 Volt

Satco's S28578 7.5-watt LED BR30 Lensed lamp offers warm white light and a 105 degree beam spread. This LED reflector is an energy efficient lighting solution for residential and commercial applications. Dimmable and long lasting, this frost Finished bulb delivers 25,000 hours of exceptional illumination.

Also known as: 045923285783, S28578, SATS28578

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Material: Plastic
Color Rendering Index (CRI): 90+
Wattage: 7.500
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Shape: BR30 (Bulged Reflector)
Lumens: 650
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Material: Plastic
Wattage: 7.500
Light Technology: LED