M18 FUEL™ 15 Gauge Finish Nailer Kit

Item #: 2010287

Cat #: 2839-21CT

UPC: 045242591930

$ 470.08 EA
Company wide:
0 in stock
Documents & Guides
M18 FUEL™ 15 Gauge Finish Nailer Kit, Compatible With All 15GA DA Style Finish Nails, LED Work Light, Includes: (1) M18 FUEL™ 15 Gauge Finish Nailer (2839-20), (1) M18™ REDLITHIUM™ CP2.0 Battery (48-11-1820), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) Contractor Bag

Overview

M18 FUEL™ 15 Gauge Finish Nailer Kit, Compatible With All 15GA DA Style Finish Nails, LED Work Light, Includes: (1) M18 FUEL™ 15 Gauge Finish Nailer (2839-20), (1) M18™ REDLITHIUM™ CP2.0 Battery (48-11-1820), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) Contractor Bag

Our M18 FUEL™ 15 Gauge Finish Nailer Kit provides peak productivity at your jobsite, delivering unmatched nailing performance without the hassle of a compressor and hose. Leveraging our nitrogen air spring mechanism, the 15 Gauge Finish Nailer allows you to consistently sink nails to your required depth in hard and soft woods while leaving clean nail holes, making for repeatable results and easy filling. The nitrogen air spring mechanism, combined with our POWERSTATE™ Brushless Motor and REDLINK PLUS™ Intelligence, delivers a pneumatic-like nailing response with zero ramp-up time from nail to nail, keeping you productive and efficient throughout your job. This cordless finish nailer features a compact and ergonomic design providing access into tight spaces where nailing is required while limiting fatigue when using the tool. When paired with an M18™ REDLITHIUM™ CP2.0 battery pack, this battery-powered nailer fires up to 750 nails per charge and is fully compatible with all M18™ REDLITHIUM batteries. The MILWAUKEE® M18 FUEL™ 15 Gauge Finish Nailer Kit delivers the pneumatic performance that professional carpenters and remodelers demand, with the freedom and convenience of cordless.


Also known as: 045242591930, 2839-21CT, MIL283921CT

Specifications

Volts DC: 18
Volts DC: 18