14' Concrete Screed Bar

Item #: 2010263

Cat #: 48-38-2014

UPC: 045242615377

$ 958.24 EA
Company wide:
0 in stock
Documents & Guides
14 Ft. Concrete Screed Bar, Durable And Lightweight Magnesium Design, Clamp The Motor To Any Point Along The Bar, For Use With MX FUEL™ Vibratory Screed (Sold Separately)

Overview

14 Ft. Concrete Screed Bar, Durable And Lightweight Magnesium Design, Clamp The Motor To Any Point Along The Bar, For Use With MX FUEL™ Vibratory Screed (Sold Separately)

Our Screed Bars have an extra-rigid, double triangle design to transmit consistent vibrations across the length of the bar, with minimal variability. These MILWAUKEE® screed bars are constructed from lightweight magnesium to reduce the weight of the screed when in operation.The concrete power screed bar utilizes a clamp design with no holes or hardware through the bar, allowing you to quickly attach the bar at any point on the machine.

Also known as: 045242615377, 48-38-2014, MIL48382014

Specifications

Width: 14 ft
Width: 14 ft