MX FUEL™ Vibratory Screed Kit

Item #: 2010260

Cat #: MXF381-2CP

UPC: 045242615414

$ 2826.73 EA
Company wide:
0 in stock
Documents & Guides
MX FUEL™ Vibratory Screed Kit, 4-16 Ft. Adjustable Bar Range, 4,000 - 9,000 VPM, Adjustable Handlebars & Kickstand, Push-Button Start, 45-Minute Charge Time, Includes: (1) MX FUEL™ Vibratory Screed, (2) MX FUEL™ REDLITHIUM™ CP203 BATTERY PACK (MXFCP203), (1) MX FUEL™ CHARGER (MXFC) & (1) 9/16" Wrench

Overview

MX FUEL™ Vibratory Screed Kit, 4-16 Ft. Adjustable Bar Range, 4,000 - 9,000 VPM, Adjustable Handlebars & Kickstand, Push-Button Start, 45-Minute Charge Time, Includes: (1) MX FUEL™ Vibratory Screed, (2) MX FUEL™ REDLITHIUM™ CP203 BATTERY PACK (MXFCP203), (1) MX FUEL™ CHARGER (MXFC) & (1) 9/16" Wrench

Our MX FUEL™ Vibratory Screed provides consistent starts and the most reliable pours with the power to pull up to 16 ft bars, no gas headaches, and 2 hours of runtime per charge with a 12 ft bar. The POWERSTATE™ Brushless Motor delivers the power to pull 16 ft bar at 9,000 VPM with a variable speed trigger, giving you maximum control in stiff and wet concrete. The MX FUEL™ REDLITHIUM™ battery pack provides instant power with no gas headaches and requires no regular maintenance, produces less noise, and has zero emissions for a safer workspace, indoors or outdoors. The push-button start delivers instant power, eliminating the repetitive motions of a pull start and reducing downtime, allowing you to get jobs done faster without sacrificing the power and runtime you expect. The battery-powered vibratory screed is compatible with all MX FUEL™ REDLITHIUM™ batteries, giving you the hardest working and most reliable power for equipment. The MX FUEL™ Vibratory Screed can accept bars up to 16 ft long without sacrificing power and can run two motors on one bar for increased mobility. REDLINK PLUS™ Intelligence ensures optimal performance and provides overload protection to protect your machine and battery during the toughest applications. The MILWAUKEE® MX FUEL™ Vibratory Screed is ONE-KEY™ Compatible. You can track, manage and secure your equipment from your mobile device or computer using the industry’s largest Bluetooth® community tracking network. If your screed is ever lost or stolen, you can prevent tampering with remote lockout capability.

Also known as: 045242615414, MXF381-2CP, MILMXF3812CP

Specifications

Type: Lithium Battery
Type: Lithium Battery