LED Bath/Wall Fixture, 27-50K, White

Item #: 2010215

Cat #: WS248CSWT

UPC: 790576833033

Company wide:
0 in stock
Documents & Guides
LED Bath/Wall Fixture, 16/25/30 Watt, 1400/2250/2630 Lumens, 2700K/3000K/3500K/4000K/5000K, White

Overview

LED Bath/Wall Fixture, 16/25/30 Watt, 1400/2250/2630 Lumens, 2700K/3000K/3500K/4000K/5000K, White

Flo LED Flush Mount is designed to blend into any decor with a clean and fresh appearance that produces an abundance of uniform diffused light. Ideal for use in foyers, corridors, hallways, bedrooms, offices, utility work areas, stairways and many other commercial or residential settings. An on-board 5-CCT selectable switch allows you to toggle between different color temperatures to find the perfect setting for your space.

Also known as: 790576833033, WS248CSWT, WACWS248CSWT

Specifications

Volts AC: 120
Wattage: 25, 30, 16, Selectable
Color: White
Mounting: Wall, Ceiling
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Color: White
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 25, 30, 16, Selectable
Mounting: Wall, Ceiling