New

8.5W LED PAR30L 40K

Item #: 2010179
Cat #: 8.5PAR30L/LED/940/F25/DIM/GULW/T20 6/1FB
UPC: 046677567965
$ 12.94 EA
Company wide:
63 in stock
LED PAR30L; 8.5W; 850LM; 4000K; 25°BEAM; CC# 567965, 12NC 929003027104, Prod. Name: 8.5PAR30L/LED/940/F25/DIM/GULW/T20 6/1FB ***Refer to Compatibility Sheet For Compatible Dimmers***

Overview

LED PAR30L; 8.5W; 850LM; 4000K; 25°BEAM; CC# 567965, 12NC 929003027104, Prod. Name: 8.5PAR30L/LED/940/F25/DIM/GULW/T20 6/1FB ***Refer to Compatibility Sheet For Compatible Dimmers***
Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application
Also known as: 046677567965, 8.5PAR30L/LED/940/F25/DIM/GULW/T20 6/1FB, PHI8.5PAR30LLED402

Specifications

Lumens: 850
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8.500
Dimming: Yes
Lumens: 850
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 8.500
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 90
Dimming: Yes

Customer Reviews

No reviews for this product
(0)