New

LED PAR38

Item #: 2010178
Cat #: 10PAR38/LED/927/F40/DIM/GULW/T20 6/1FB
UPC: 046677567897
$ 13.99 EA
Company wide:
7 in stock
Dimmable LED Lamp: PAR38; 10W; 900LM; 2700K; 40°BEAM; 90CRI, 120V. CC# 567891, 12NC 929003029004, Prod Code: 10PAR38/LED/927/F40/DIM/GULW/T20 6/1FB.

Overview

Dimmable LED Lamp: PAR38; 10W; 900LM; 2700K; 40°BEAM; 90CRI, 120V. CC# 567891, 12NC 929003029004, Prod Code: 10PAR38/LED/927/F40/DIM/GULW/T20 6/1FB.
Also known as: 046677567897, 10PAR38/LED/927/F40/DIM/GULW/T20 6/1FB, PHI10PAR38LED927F4

Specifications

Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Type: Flood Light
Color Rendering Index (CRI): 90
Lumens: 900
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Wattage: 10
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Base: Medium Screw (E26)
Type: Flood Light
Lumens: 900
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)