Cat 6 Data Jack, Blue

Item #: 2010176

Cat #: HXJ6B

UPC: 662620825403

Call for price
Company wide:
0 in stock
Documents & Guides
XCELERATOR Telephone/Data Jack, 8-Position, Category 6, Blue

Overview

XCELERATOR Telephone/Data Jack, 8-Position, Category 6, Blue

The NEXTSPEED® Category 6 system is designed to deliver headroom beyond 500MHz for dependable Multi-gigabit Ethernet applications. NEXTSPEED‘s extended bandwidth provides reliability with zero bit error rate performance for today’s high speed digital communications.

Also known as: 662620825403, HXJ6B, HBLHXJ6B

Features & Benefits

  • Third Party Verified Category 6 Component Compliant
  • Quick-Lace Towers Accelerate Termination
  • Mating Cycles Exceed Industry Standard by Four Times

Specifications

Mounting: Snap In
Color: Blue
Connector Type: CAT 6
Mounting: Snap In
Connector Type: CAT 6
Color: Blue