9.5W A19 LED Lamp, 27K

Item #: 2010092

Cat #: RLA19MOTION

UPC: 762148219453

Call for price
Company wide:
0 in stock
Documents & Guides
LED A19 Motion Sensor Lamp: 9.5W; 800LM; 2700K; 90CRI; 120V; 15000HRS; Non-dimmable. 15’ Range. Turns on when motion is detected, Turns off after 2 minutes of undetected motion. Durable plastic construction for rough service locations. PAR38 Wet Location rated – can be used indoors and outdoors. TCP RLA19MOTION

Overview

LED A19 Motion Sensor Lamp: 9.5W; 800LM; 2700K; 90CRI; 120V; 15000HRS; Non-dimmable. 15’ Range. Turns on when motion is detected, Turns off after 2 minutes of undetected motion. Durable plastic construction for rough service locations. PAR38 Wet Location rated – can be used indoors and outdoors. TCP RLA19MOTION
Also known as: 762148219453, RLA19MOTION, TCPRLA19MOTION

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Type: Motion Sensing
Dimmable: No
Wattage: 9.500
Base: Medium Screw (E26)
Lumens: 800
Color Temperature: 2700 (Warm White)
Dimmable: No
Volts AC: 120
Shape: A19 (Arbitrary)
Type: Motion Sensing
Wattage: 9.500