LED Motion Sensor Lamp

Item #: 2010091
Cat #: RLP38MOTION
UPC: 762148218562
$ 18.14 EA
Company wide:
35 in stock
Documents & Guides
LED PAR38: 12.5W; 1050LM; 3000K; 80CRI; 120V; 15000HR; Non-Dimmable. 30’ Range. Turns on when motion is detected, Turns off after 2 minutes of undetected motion. Durable plastic construction for rough service locations. PAR38 Wet Location rated – can be used indoors and outdoors.

Overview

LED PAR38: 12.5W; 1050LM; 3000K; 80CRI; 120V; 15000HR; Non-Dimmable. 30’ Range. Turns on when motion is detected, Turns off after 2 minutes of undetected motion. Durable plastic construction for rough service locations. PAR38 Wet Location rated – can be used indoors and outdoors.
Also known as: 762148218562, RLP38MOTION, TCPRLP38MOTION

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 1050
Volts AC: 120
Color Rendering Index (CRI): 80
Type: Flood Light, Motion Sensing
Shape: PAR38 (Sealed Beam)
Wattage: 12.500
Dimmable: No
Color Temperature: 3000 (Warm White)
Lumens: 1050
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Type: Flood Light, Motion Sensing
Wattage: 12.500

Customer Reviews

No reviews for this product
(0)