ENTRA 12W WARM 120V PCWALL BRO

Item #: 2010068

Cat #: ENTRA12YPC

UPC: 019813107295

$ 365.09 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Wall Packs 876 Lumens Entra Doorway 12W 3000K 120V Button Photocell Bronze

Overview

Wall Packs 876 Lumens Entra Doorway 12W 3000K 120V Button Photocell Bronze
Also known as: 019813107295, ENTRA12YPC, RABENTRA12YPC

Specifications

Color Rendering Index (CRI): 84
Color Temperature: 3000 (Warm White)
Wattage: 12
Color: Bronze
Color Rendering Index (CRI): 84
Wattage: 12
Color Temperature: 3000 (Warm White)
Color: Bronze