6"/8mm Tape Light Terminal Block Connector, Tape To Tape

Item #: 2010027

Cat #: DI-TB8-6JPR-TTT-1

UPC: 848333031137

$ 6.57 EA
Company wide:
209 in stock
Documents & Guides
Tape Light Terminal Block Connector, 6" Jumper, 8mm Width, Tape To Tape *Diode LED Part# 31773*

Overview

Tape Light Terminal Block Connector, 6" Jumper, 8mm Width, Tape To Tape *Diode LED Part# 31773*
Also known as: 848333031137, DI-TB8-6JPR-TTT-1, DIODITB86JPRTTT1

Specifications

Width: 8 mm
Length: 6 in
Width: 8 mm
Length: 6 in