14 WATT 4 FOOT LED T8 MEDIUM BI PIN BASE 4000K 50000 AVERAGE RATED HOURS 2200 LUMENS TYPE A BALLAST

Item #: 2009995

Cat #: S49977

UPC: 045923499777

Call for price
Company wide:
0 in stock
14 WATT 4 FOOT LED T8 MEDIUM BI PIN BASE 4000K 50000 AVERAGE RATED HOURS 2200 LUMENS TYPE A BALLAST DEPENDENT

Overview

14 WATT 4 FOOT LED T8 MEDIUM BI PIN BASE 4000K 50000 AVERAGE RATED HOURS 2200 LUMENS TYPE A BALLAST DEPENDENT

Satco’s S49977 14-watt, 48 inch, T8 LED bulb is an energy efficient lighting solution for a variety of applications. Retail spaces, hospitals, and educational venues can all realize the immediate benefits and savings LED lighting offers. Dimmable and versatile, this lamp delivers 50,000 hours of cool white light.

Also known as: 045923499777, S49977, SATS49977 ***

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 2200
Shape: T8 (Tubular)
Material: Glass
Wattage: 14
Light Technology: LED
Dimmable: Yes
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Lumens: 2200
Material: Glass
Light Technology: LED
Standards: DLC Listed (Standard)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Wattage: 14
Dimmable: Yes