15A Right Angle GFCI Plug, 5-15P, Yellow

Item #: 2009913

Cat #: GSRM1

UPC: 078477682760

$ 37.92 EA
Company wide:
17 in stock
Documents & Guides
15 Amp, 120 VAC, Self-Test Manual Reset Right Angle GFCI Plug (5-15P), Rainproof Design, Yellow

Overview

15 Amp, 120 VAC, Self-Test Manual Reset Right Angle GFCI Plug (5-15P), Rainproof Design, Yellow
Also known as: 078477682760, GSRM1, LEVGSRM1

Specifications

NEMA Configuration: 5-15P
Volts AC: 120
Amps: 15
Color: Yellow
NEMA Configuration: 5-15P
Amps: 15
Volts AC: 120
Color: Yellow