Self-Test Cord Set GFCI, 15A, 120V

Item #: 2009897

Cat #: GSCA1-3TC

UPC: 078477682968

$ 76.79 EA
Company wide:
3 in stock
Documents & Guides
Self-Test Cord Set GFCI, 15 Amp, 120 Volt, 3 Feet, Automatic Reset, 14-3 SJTW Cord, Molded on NEMA Plug (5-15P) and Triple Connector (5-15R), Black

Overview

Self-Test Cord Set GFCI, 15 Amp, 120 Volt, 3 Feet, Automatic Reset, 14-3 SJTW Cord, Molded on NEMA Plug (5-15P) and Triple Connector (5-15R), Black
Also known as: 078477682968, GSCA1-3TC, LEVGSCA13TC

Specifications

Volts AC: 120
Length: 3 ft
Color: Black
Amps: 15
Volts AC: 120
Color: Black
Length: 3 ft
Amps: 15