15A Self-Test Automatic Reset GFCI Cord Set, 2', Black

Item #: 2009895

Cat #: GSCA1-2C

UPC: 078477682951

$ 74.57 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 120 VAC, Self-Test Automatic Reset GFCI Cord Set, 2 Foot, 14-3 SJTW Cord, Molded on NEMA Plug (5-15P) and Connector (5-15R), Black

Overview

15 Amp, 120 VAC, Self-Test Automatic Reset GFCI Cord Set, 2 Foot, 14-3 SJTW Cord, Molded on NEMA Plug (5-15P) and Connector (5-15R), Black
Also known as: 078477682951, GSCA1-2C, LEVGSCA12C

Specifications

NEMA Configuration: 5-15P
Volts AC: 120
Color: Black/Yellow
Amps: 15
Length: 2 ft
NEMA Configuration: 5-15P
Color: Black/Yellow
Length: 2 ft
Volts AC: 120
Amps: 15