Standard Swing Gate Wall Rack, 13U High, Black

Item #: 2009766

Cat #: 11790-718

UPC: 703957204469

$ 459.44 EA
Company wide:
6 in stock
Documents & Guides
Standard Swing Gate Wall Rack, 13U High, Black

Overview

Standard Swing Gate Wall Rack, 13U High, Black

The Standard Swing Gate Wall Rack provides easy access to the rear of equipment, making it the ideal choice for supporting patch panels and switches.

Also known as: 703957204469, 11790-718, CPI11790718

Specifications

Color: Black
Width: 19 in
Depth: 17 in
Color: Black
Depth: 17 in
Width: 19 in