20A COM HG SELF TEST TR ALARM GFR RED

Item #: 2009584

Cat #: GFTRST83RB

UPC: 783585534305

Call for price
Company wide:
0 in stock
Documents & Guides
20A COM HG SELF TEST TR ALARM GFR RED

Overview

20A COM HG SELF TEST TR ALARM GFR RED

AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 10 years ago…self test monitoring now required in 2015 UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are provided on the device face representing power status, trip condition, ground fault condition and end of life status. In addition, for added safety, power will be denied to the receptacle face if reverse wiring of line and load was to occur.

Also known as: 783585534305, GFTRST83RB, HBLGFTRST83RB

Features & Benefits

  • Patented shutter design for tamper-resistant
  • Compliant with NEC® 406.12 and NEC® 517-18(c)
  • Patented AUTOGUARD® self test technology
  • Triple wipe construction
  • Alarm version provides audible notification of a trip condition

Specifications

No Specifications Available