10/3 Solid Copper MC-Plus® Lite Neutral Per Phase 120/208V Aluminum Flex, 1000'

Item #: 2009561

Cat #: 3608-60-700

UPC: 077680347138

Company wide:
0 in stock
Documents & Guides
10 AWG, 3 Conductor, Solid Copper MC-Plus® Lite Neutral Per Phase 120/208V Aluminum Interlocked Armored Cable, 1000 Foot Reel

Overview

10 AWG, 3 Conductor, Solid Copper MC-Plus® Lite Neutral Per Phase 120/208V Aluminum Interlocked Armored Cable, 1000 Foot Reel

For applications affected by harmonics generated from non-linear switching loads, such as computers, variable frequency drives, electrical test equipment, and office equipment.


Also known as: 077680347138, 3608-60-700, AFC360860700

Specifications

Gauge: 10 AWG
Volts AC: 120/208
Conductors: 3
Length: 1000 ft
Stranding: Solid
Gauge: 10 AWG
Conductors: 3
Stranding: Solid
Volts AC: 120/208
Length: 1000 ft