Energizer Industrial 2016 Size 3V Lithium Coin Cell Batteries

Item #: 2009529

Cat #: ECRN2016

UPC: 039800138842

$ 1.39 EA
Company wide:
118 in stock
Documents & Guides
2016 Size, 3V, Lithium Coin Cell Batteries, Holds Power for Up To 10 Years in Storage, Priced per Individual Battery

Overview

2016 Size, 3V, Lithium Coin Cell Batteries, Holds Power for Up To 10 Years in Storage, Priced per Individual Battery
Also known as: 039800138842, ECRN2016, EVEECRN2016

Features & Benefits

  • Replacement for: L10, 280-206, 280-204, DL2016, SBT11, LF1/4V, and 5000LC
  • Delivers long-lasting, dependable performance in specialty devices like heart rate monitors, remotes, keyless entry systems, glucose monitors, toys, and games
  • Cell size: 2016; IEC: CR2016; Type: Lithium Coin; Volt: 3
  • Energizer 2016 Lithium Coin Battery
  • These lithium batteries can withstand a wide temperature range, from -22º to 140º F
  • Holds power for up to 10 years in storage, ensuring you have Lithium Coin Batteries ready when you need them

Specifications

Type: Lithium Battery
Type: Lithium Battery