Energizer Industrial AAA Lithium Batteries

Item #: 2009527

Cat #: LN92

UPC: 039800138811

$ 3.70 EA
Company wide:
115 in stock
Documents & Guides
AAA Lithium Batteries, 1.5V, 24-Count Display Pack, Holds Power for Up To 20 Years in Storage, Priced per Individual Battery, Order in Multiples of 24

Overview

AAA Lithium Batteries, 1.5V, 24-Count Display Pack, Holds Power for Up To 20 Years in Storage, Priced per Individual Battery, Order in Multiples of 24
Also known as: 039800138811, LN92, EVELN92

Features & Benefits

  • 24 pack of Energizer Industrial AAA Lithium Batteries contains six 4 packs sized for easy distribution or use in vending machines
  • Get the power you need even in extreme temperatures ( 40ºF to 140ºF) and the reassurance that these lithium batteries are 100% leak proof in standard usage
  • Power critical work site electronics with the longest lasting professional AAA batteries in high tech devices
  • Keep work devices and workdays running smoothly with reliable, long lasting power for precision electronics at construction sites and commercial spaces
  • Handle whatever work throws at you with AAA batteries that are 33% lighter than alkaline AAA batteries and hold power for up to 20 years in storage

Specifications

Type: Lithium Battery
Size: AAA
Type: Lithium Battery
Size: AAA