Inline Splicing Connector with Lever

Item #: 2009406

Cat #: 2212401

UPC:

$ 0.45 EA
Company wide:
15,946 in stock
Documents & Guides
Inline Splicing Connector with Lever, For All Conductor Types, 12 AWG (max.), 2-C Conductor, Transparent Housing, White Cover, Pack of 60

Overview

Inline Splicing Connector with Lever, For All Conductor Types, 12 AWG (max.), 2-C Conductor, Transparent Housing, White Cover, Pack of 60

Meet the WAGO 221-2401 inline splicing connector — a compact, tool-free solution for North American wiring. Its transparent slim housing and lever-actuated CAGE CLAMP® make feeding and visually verifying solid, stranded or fine-stranded conductors (20–12 AWG / up to 4 mm²) quick and easy. Rated to 32 A (450 V IEC / 600 V UL) with a T85 surrounding temperature rating, UL 486C approval and a design optimized for tight spaces, it delivers dependable, safe connections for residential and commercial installations.

Also known as: 2212401, WAG2212401

Features & Benefits

  • Ease of use – pull the lever up, insert a conductor and push the lever back down
  • Tool-free connection and disconnection thanks to convenient lever technology
  • Easily terminate conductors from 20 to 12 AWG
  • Connect solid, stranded, and fine-stranded conductors
  • Choose between fixed-position installation and multi-pole installation with an adapter

Specifications

Color: Orange/White
Conductors: 2
Allowable Gauge Range: 12
Color: Orange/White
Allowable Gauge Range: 12
Conductors: 2