Hazardous Location Union, Zinc Plated Steel, 4"

Item #: 2009303

Cat #: UNY400

UPC: 783936184036

$ 690.08 EA
Company wide:
0 in stock
Documents & Guides
Hazardous Location Union, Zinc Plated Steel, 4", Male/Female

Overview

Hazardous Location Union, Zinc Plated Steel, 4", Male/Female
Also known as: 783936184036, UNY400, KILUNY400

Specifications

Size: 4 in
Material: Steel
Size: 4 in
Material: Steel