Hazardous Location Union, Zinc Plated Steel, 3"

Item #: 2009302

Cat #: UNY300

UPC: 783936184012

$ 372.46 EA
Company wide:
0 in stock
Documents & Guides
Hazardous Location Union, Zinc Plated Steel, 3", Male/Female

Overview

Hazardous Location Union, Zinc Plated Steel, 3", Male/Female
Also known as: 783936184012, UNY300, KILUNY300

Specifications

Size: 3 in
Material: Steel
Size: 3 in
Material: Steel