Hazardous Location Union, Zinc Plated Steel, 2"

Item #: 2009300

Cat #: UNY200

UPC: 783936183992

$ 61.76 EA
Clearance
Price good while supplies last
Company wide:
256 in stock
Documents & Guides
Hazardous Location Union, Zinc Plated Steel, 2", Male/Female

Overview

Hazardous Location Union, Zinc Plated Steel, 2", Male/Female

Unions are used to connect two pieces of conduit or attach conduit to junction boxes, fittings, or devices. Permits removal of equipment without turning or removal of conduit.

Also known as: 783936183992, UNY200, KILUNY200

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in