Hazardous Location Union, Zinc Plated Steel, 4"

Item #: 2009294

Cat #: UNF400

UPC: 783936184135

$ 536.90 EA
Company wide:
0 in stock
Documents & Guides
Hazardous Location Union, Zinc Plated Steel, 4", Female/Female

Overview

Hazardous Location Union, Zinc Plated Steel, 4", Female/Female
Also known as: 783936184135, UNF400, KILUNF400

Specifications

Size: 4 in
Material: Steel
Gender: Female/Female
Size: 4 in
Gender: Female/Female
Material: Steel