Hazardous Location Union, Zinc Plated Steel, 3"

Item #: 2009291

Cat #: UNF300

UPC: 783936184111

$ 311.34 EA
Company wide:
0 in stock
Documents & Guides
Hazardous Location Union, Zinc Plated Steel, 3", Female/Female

Overview

Hazardous Location Union, Zinc Plated Steel, 3", Female/Female
Also known as: 783936184111, UNF300, KILUNF300

Specifications

Size: 3 in
Material: Steel
Gender: Female/Female
Size: 3 in
Gender: Female/Female
Material: Steel