Hazardous Location Union, Zinc Plated Steel, 2"

Item #: 2009289

Cat #: UNF200

UPC: 783936184098

$ 55.05 EA
Clearance
Price good while supplies last
Company wide:
261 in stock
Documents & Guides
Hazardous Location Union, Zinc Plated Steel, 2", Female/Female

Overview

Hazardous Location Union, Zinc Plated Steel, 2", Female/Female

Unions are used to connect two pieces of conduit or attach conduit to junction boxes, fittings, or devices. Permits removal of equipment without turning or removal of conduit.

Also known as: 783936184098, UNF200, KILUNF200

Specifications

Material: Steel
Diameter: 2 in
Gender: Female/Female
Material: Steel
Gender: Female/Female
Diameter: 2 in