LED Floodlight, 15W, 30/40/50K, KM, Bronze

Item #: 2009250

Cat #: X17FA15

UPC: 192552003889

$ 74.91 EA
Company wide:
7 in stock
Documents & Guides
LED Floodlight, 15 Watt, 120-277V, Selectable Color Temperature: 3000K/4000K/5000K, Lumens (Dependent on Color Selected): 2097/2259/2194, Knuckle Mount, Bronze Finish)

Overview

LED Floodlight, 15 Watt, 120-277V, Selectable Color Temperature: 3000K/4000K/5000K, Lumens (Dependent on Color Selected): 2097/2259/2194, Knuckle Mount, Bronze Finish)

Ultra-economy field adjustable X17 is available in three sizes and a total of 6 lumen packages, all with a wide 7H x 6V NEMA distribution that makes them the optimal floodlight for a large variety of general-purpose applications. 0-10V dimming is standard on all models.

Also known as: 192552003889, X17FA15, RABX17FA15

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 15
Lumens: 2200, 2250, 2100
Mounting: Knuckle
Color: Bronze
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 2200, 2250, 2100
Color: Bronze
Wattage: 15
Mounting: Knuckle
Volts AC Range: 120 - 277