PS,IEC,RCPT,4P5W,16/20A 120/208V,4X/69K

Item #: 2009090

Cat #: HBL520R9W

UPC: 783585405384

Company wide:
0 in stock
Documents & Guides
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female Receptacle, 20A 3-Phase Wye 120/208VAC, 4-Pole 5-Wire Grounding, Terminal Screws, Blue, Watertight

Overview

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female Receptacle, 20A 3-Phase Wye 120/208VAC, 4-Pole 5-Wire Grounding, Terminal Screws, Blue, Watertight

Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.

Also known as: 783585405384, HBL520R9W, KELHBL520R9W

Features & Benefits

  • Corrosion-resistant self-closing gasketed cover
  • Insulated non-metallic housing
  • Color coded housings for easy identification

Specifications

Mounting: Screw
Color: Blue
NEMA Configuration: Non-Nema
Mounting: Screw
NEMA Configuration: Non-Nema
Color: Blue