LED PAR38

Item #: 2009071
Cat #: 10PAR38/LED/930/F25/DIM/GULW/T20 6/1FB
UPC: 046677567866
$ 12.06 EA
Company wide:
501 in stock
Dimmable LED Lamp, 10W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 900, CRI: 90, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips CC# 567867, 12NC 929003028604, Prod. Code: 10PAR38/LED/930/F25/DIM/GULW/T20 6/1FB. * Standard Halogen PAR38 90W Equivalent.

Overview

Dimmable LED Lamp, 10W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 900, CRI: 90, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips CC# 567867, 12NC 929003028604, Prod. Code: 10PAR38/LED/930/F25/DIM/GULW/T20 6/1FB. * Standard Halogen PAR38 90W Equivalent.
Also known as: 046677567866, 10PAR38/LED/930/F25/DIM/GULW/T20 6/1FB, PHI10PAR38LED930F2

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Type: Flood Light, LED Retrofit
Color Rendering Index (CRI): 90
Lumens: 900
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Type: Flood Light, LED Retrofit
Lumens: 900
Dimmable: Yes
Wattage: 10
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Angle: 25°

Customer Reviews

No reviews for this product
(0)